Zoro Homepage
This item is Discontinued.
Hon CHAIR, HIGH-BACK, TASK, BK BSXVL534MST3

CHAIR, HIGH-BACK, TASK, BK (Discontinued)

  • Mfr # BSXVL534MST3
  • Zoro # G001827030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSXVL534MST3
Zoro #
G001827030
UPC #
889218803616
Country of Origin
China

Details

Style
Task Chair

Description

High-back task chair features breathable mesh on back and seat for exceptional comfort. The mesh back, mesh seat and height-adjustable padded arms give this chair an upscale feel. Arms adjust in 9-1/4" to 12". High-density foam on seat front maximizes leg comfort. Controls on this chair are easy to reach and simple to understand, featuring only one lever and front-access tilt tension. Functions include pneumatic seat-height adjustment from 18" to 22", 360-degree swivel, tilt and tilt lock. 27" diameter, five-star base is equipped with 2" dual-wheel hooded casters for easy movement. Weight capacity is 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.