Zoro Homepage

CHAIR, TASK, MID-BACK, ARMS, BK

  • Mfr # HONSVR1ACLC10TK

  • Zoro # G301827136


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Task Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONSVR1ACLC10TK
Zoro #
G301827136
UPC #
888206238485
Country of Origin
United States

Details

Style
Mid Back Task Chair

Description

Solve is the single seating solution that helps a variety of users achieve optimal comfort in workstations, touchdown areas, collaborative environments, meeting rooms and more. This Solve mid-back task chair features a breakthrough, ReActiv back material designed to provide enhanced support above and beyond ilira-stretch mesh. It flexes to provide a firm fit and keeps the body cool by enabling continuous airflow. Synchronized seat and back provide proper balance, alignment and lumbar support, and can be adjusted with a single lever. Adjustable-height arms move up and down for shoulder and upper body support. Other functions include pneumatic seat-height adjustment from 18" to 23", 360-degree swivel and tilt tension. Waterfall seat edge promotes better leg circulation. Five-star base is equipped with dual-wheeled casters for smooth mobility. Upholstery color is Ink; frame color is black; ReActiv back color is charcoal. Weight capacity is 300 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.