Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coffee Table, Laminate, 48"x20"x16", Sterling Ash

  • Mfr # HON80191LS1

  • Zoro # G501863545


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Length
48 in
Height
16 in
Application
Lobby, Reception Area, Office, Lounge, Waiting Room
Features
Warp Resistant, Square Edge, Durable, Spill Resistant, Scratch Resistant, Stain Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON80191LS1
Zoro #
G501863545
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Length
48 in
Height
16 in

Details

Item
Coffee Table
Application
Lobby, Reception Area, Office, Lounge, Waiting Room
Features
Warp Resistant, Square Edge, Durable, Spill Resistant, Scratch Resistant, Stain Resistant
Color
Sterling Ash

Description

Part of the HON 10500 Series Laminate Occasional Tables, this coffee table features top-over-apron and square corner detail that complements many different furniture designs. It is ideal for high-traffic areas such as reception rooms and lounges. Top and aprons are made of abrasion-resistant, stain-resistant, thermal-fused, Sterling Ash laminate over durable, 1-1/8" thick, solid-core, high-density particleboard. Coffee table meets or exceeds applicable ANSI/BIFMA standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.