
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5901.H.CU10.T
Zoro #
G5077945
UPC #
-
Country of Origin
United States
Dimensions
Height
20"
Width
20"
Overall Width
23"
Depth
29"
Overall Height
38"
Details
Material
Fabric
Color
Black
Capacity
Supports Up to 300 lb
Item
ComforTask Task Swivel Chair,Black
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Adjustable
Swivel
Application
General Office & Task
Weight
30 lbs
Description
ComforTask Task Swivel Chair,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.