
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5901.H.CU19.T
Zoro #
G5079339
UPC #
-
Country of Origin
United States
Dimensions
Height
20"
Width
20"
Overall Width
23"
Depth
29"
Overall Height
38"
Details
Style
Task Chair
Material
Fabric
Color
Iron Ore
Capacity
Supports Up to 300 lb
Item
ComforTask Task Swivel Chair,Iron Ore
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Features
Back Height Adjustment, Pneumatic Seat Height Adjustment, Seat Glide Mechanism
Adjustable
Swivel
Weight
30 lbs
Application
General Office & Task
Description
ComforTask Task Swivel Chair,Iron Ore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.