Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HXSP-26.P
Zoro #
G6958122
UPC #
641128648448
Country of Origin
Unknown
Dimensions
Width
26 in
Length
26 in
Height
27 3/4 in
Details
Item
Conference Table Base
Base Type
Single Column
Assembly
Easy to Assemble (ETA)
Material
Steel
Base Finish
Black
Series
Hospitality Tables
Standards
ANSI/BIFMA, ISTA
Frame Material
Steel
Description
Conference Table Base, Frame Material Steel, Standards ANSI/BIFMA, ISTA, Assembly Easy to Assemble (ETA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.