Zoro Homepage
This item is Discontinued.
Hon Conference Table Base, Flip-Top for 24" HMBFLIP24L.C.S

Conference Table Base, Flip-Top for 24" (Discontinued)

  • Mfr # HMBFLIP24L.C.S
  • Zoro # G7064705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMBFLIP24L.C.S
Zoro #
G7064705
UPC #
745123549332
Country of Origin
Unknown

Dimensions

Length
51 1/2 in
Width
23 1/2 in
Height
28 5/8 in

Details

Item
Conference Table Base,Flip-Top for 24"
Assembly
Easy to Assemble (ETA)
Standards
ANSI/BIFMA, ISTA
Base Finish
Charcoal
Series
Huddle Tables
Base Type
Flip-Top
Material
Steel

Description

Conference Table Base,Flip-Top for 24 In., Standards ANSI/BIFMA, ISTA, Assembly Easy to Assemble (ETA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.