Zoro Homepage
This item is Discontinued.
Hon Round Conference Table, 42"W x 42"L x 1-1/8"H, Harvest HTLD42.GC.N.C

Round Conference Table, 42"W x 42"L x 1-1/8"H, Harvest (Discontinued)

  • Mfr # HTLD42.GC.N.C
  • Zoro # G3891505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTLD42.GC.N.C
Zoro #
G3891505
UPC #
089192890019
Country of Origin
Unknown

Dimensions

Height
1 1/8 in
Length
42 in
Width
42 in
Top Thickness
1 in

Details

Item
Conference Table
Type
Stationary
Tabletop Finish
Harvest
Material
Laminate
Shape
Round
Base Finish
Harvest
Frame Material
Laminate
Edge Type
Flat
Assembly
Required
Series
Preside
Base Type
Cylinder Base
Surface Material
Thermal Fused Laminate
Seats
4
Standards
ANSI/BIFMA, ISTA

Description

Conference Table, Stationary, Preside Series, Shape Round, Width 42 in, Height 1 1/8 in, Length 42 in, Seats 4, Material Laminate, Tabletop Finish Harvest, Base Finish Harvest, Top Thickness 1 in, Surface Material Thermal Fused Laminate, Frame Material Laminate, Edge Type Flat, Base Type Cylinder Base, Assembly Required, Standards ANSI/BIFMA, ISTA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.