Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HTTLEG.T1
Zoro #
G4038216
UPC #
089191160564
Country of Origin
Unknown
Dimensions
Width
29 3/4 in
Length
3 3/4 in
Height
28 1/4 in
Details
Item
Conference Table T-Leg
Type
Stationary
Material
Aluminum
Edge Type
Flat
Shape
Round
Series
Preside
Surface Material
Aluminum
Standards
ANSI/BIFMA, ISTA
Tabletop Finish
Platinum Metallic
Base Type
T-Leg
Assembly
Required
Frame Material
Aluminum
Base Finish
Platinum Metallic
Description
Conference Table T-Leg, Stationary, Preside Series, Shape Round, Width 29 3/4 in, Height 28 1/4 in, Length 3 3/4 in, Material Aluminum, Tabletop Finish Platinum Metallic, Base Finish Platinum Metallic, Surface Material Aluminum, Frame Material Aluminum, Edge Type Flat, Base Type T-Leg, Assembly Required, Standards ANSI/BIFMA, ISTA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.