
Convergence Mid-Back Task Chair, Syncho-Tilt Control/Seat Slide, Rd/Bk (Discontinued)
- Mfr # HONCMY1ACU67
- Zoro # G5226899
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HONCMY1ACU67
Zoro #
G5226899
UPC #
190614837717
Country of Origin
United States
Dimensions
Height
21"
Width
20"
Overall Width
27"
Depth
29"
Overall Height
40.13"
Details
Style
Mid Back Task Chair
Material
Fabric
Color
Red
Office Chair Style
Task Chair
Adjustable
Tilt
Back Color
Black
Features
Pneumatic Seat Height Adjustment, Seat Glide Mechanism, Tilt Tension/Tilt Lock
Includes
Arms
Standards
Meets or Exceeds ISTA Performance Standards
Weight
40 lbs
Weight Capacity (text)
Supports Up to 275 lb
Arm Type
Padded T-Bar
Application
General Office & Task
Description
HONĀ® Convergence Mid-Back Task Chair with Syncho-Tilt Control with Seat Slide, Supports up to 275 lbs, Red Seat, Black Back/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.