
Convergence Mid-Back Task Chair w/Swivel-Tilt Control, Iron Ore/Black (Discontinued)
- Mfr # HONCMZ1ACU19
- Zoro # G7515526
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HONCMZ1ACU19
Zoro #
G7515526
UPC #
191734880751
Country of Origin
United States
Dimensions
Height
21"
Width
20"
Depth
30"
Overall Width
27"
Overall Height
39.75"
Details
Style
Mid Back Task Chair
Material
Fabric
Color
Iron Ore
Capacity
Supports Up to 275 lb
Includes
Arms
Back Color
Black
Standards
Meets or Exceeds ISTA Performance Standards
Weight
38 lbs
Application
General Office & Task
Features
Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
Office Chair Style
Task Chair
Adjustable
Swivel
Arm Type
Padded T-Bar
Description
HONĀ® Convergence Mid-Back Task Chair with Swivel-Tilt Control, Supports up to 275 lbs, Iron Ore Seat, Black Back, Black Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.