Coordinate Height-Adjust Base, 72" h x 24" d x 25.5"-45.25" h, Nickel (Discontinued)
- Mfr # HHAB2S2L.P8L
- Zoro # G4071740
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HHAB2S2L.P8L
Zoro #
G4071740
UPC #
192535307041
Country of Origin
China
Dimensions
Height
45.25"
Overall Width
72"
Depth
24"
Details
Standards
Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards
Material
Steel
Base Type
Height Adjustable
Color
Nickel
Capacity
250 lbs
Weight
66 lbs
Description
HONĀ® Coordinate Height-Adjustable Base, 72" h x 24" d x 25.5" to 45.25" h, Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.