Zoro Homepage

Corner Desk, 24 in W, 24 in L, 20 in H

  • Mfr # HON80192NN

  • Zoro # G801846330


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Length
24 in
Height
20 in
Edge Type
Flat
Color
Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON80192NN
Zoro #
G801846330
UPC #
89191167297
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Height
20 in

Details

Item
Corner Desk
Edge Type
Flat
Color
Mahogany
Application
Waiting Room, Lobby, Office
Features
Stain Resistant, Durable, Warp Resistant, Scratch Resistant, Spill Resistant, Glide, Liquid Resistant

Description

Corner table features top-over-apron and square corner detail that complements many different furniture designs. Durable material and construction make the Laminate Occasional Corner Table ideal for high-traffic areas such as reception rooms and lounges. Versatile design is also well-suited to private offices. Top and aprons are made of abrasion-resistant, stain-resistant, thermal-fused Mahogany laminate over durable, 1-1/8" thick, solid-core, high-density particleboard. Corner table meets or exceeds applicable ANSI/BIFMA standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.