Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H105810.CC
Zoro #
G3037800
UPC #
089192085743
Country of Origin
Unknown
Dimensions
Overall Width
36"
Overall Depth
35-7/8"
Overall Height
29-1/8"
Details
Item
Corner Desk
Number of Drawers
0
Base Material
Woodgrain Laminate
Color Base
Harvest
Series
10500
Standards
ANSI/BIFMA, ISTA
Top Material
Thermofused Woodgrain Laminate
Handle
Finger
Number of Pedestals
0
Pedestal Location
None
Keyboard Shelf
No
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Assembly
Required
Color Top
Harvest
Includes
Grommets
Description
Corner Desk, 10500 Series, Overall Width 36 in, Overall Height 29 1/8 in, Overall Depth 35 7/8 in, Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base Harvest, Color Top Harvest, Base Material Woodgrain Laminate, Top Material Thermofused Woodgrain Laminate, Finger Handle, Assembly Required, Standards ANSI/BIFMA, ISTA, Includes Grommets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.