Zoro Homepage
This item is Discontinued.
Hon Coze Table Legs, 5.75 x 28, Designer White, 4PK HONHLCPL29USPJW

Coze Table Legs, 5.75 x 28, Designer White, 4PK (Discontinued)

  • Mfr # HONHLCPL29USPJW
  • Zoro # G205731836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONHLCPL29USPJW
Zoro #
G205731836
UPC #
195540114116
Country of Origin
United States

Dimensions

Height
28"

Details

Item
Tables
Material
Steel
Color
Designer White
For Use With
HONĀ® Coze Worksurfaces
Standards
Meets or Exceeds ISTA Performance Standards
Weight
37 lbs

Description

Add to a Coze worksurface to create a full table desk. Durable metal legs provides a sturdy foundation for a Coze worksurface. Metal legs are available in three neutral paint colors. Leveling glides adjust for uneven floors. Legs ship as a set of four.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.