Zoro Homepage
This item is Discontinued.
Hon 24" D, 72" W, 29-1/2" H, Laminate H10546L.NN

24" D, 72" W, 29-1/2" H, Laminate (Discontinued)

  • Mfr # H10546L.NN
  • Zoro # G3037855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10546L.NN
Zoro #
G3037855
UPC #
631530117083
Country of Origin
Unknown

Dimensions

Overall Width
72 in
Overall Depth
24 in
Overall Height
29 1/2 in

Details

Number of Drawers
2
Top Material
Thermal Fused Laminate (TFL)
Item
Credenza
Pedestal Style
Three-Quarter
Number of Pedestals
1
Includes
(1) Credenza, (1) Pedestal Box/File
Color Top
Mahogany
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Handle
Finger
Assembly
Fully Assembled
Material
Laminate
Color Base
Mahogany
Standards
ANSI/BIFMA, ISTA
Series
10500

Description

Credenza, 10500 Series, Overall Width 72 in, Overall Height 29 1/2 in, Overall Depth 24 in, Number of Pedestals 1, Number of Drawers 2, Pedestal Style Three-Quarter, Color Base Mahogany, Color Top Mahogany, Top Material Thermal Fused Laminate (TFL), Finger Handle, Fully Assembled Assembly, Standards ANSI/BIFMA, ISTA, Includes (1) Credenza, (1) Pedestal Box/File

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.