This item is Discontinued.

Hon Credenza Top, 20 in D X 30 in W X Simply White HONLCL3020TPLP1

Credenza Top, 20 in D X 30 in W X Simply White (Discontinued)

  • Mfr # HONLCL3020TPLP1
  • Zoro # G201846893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONLCL3020TPLP1
Zoro #
G201846893
UPC #
194966436338
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Depth
20 in

Details

Item
Credenza Top
Color
Simply White
Features
Stain Resistant, Scratch Resistant, Durable, Spill Resistant
Series
Mod

Description

This top for a low storage credenza is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Add this top to the Mod low storage credenza for a finished look. Durable, Simply White laminate is scratch-resistant, spill-resistant and stain-resistant. Simply White matches other Mod elements (sold separately) so you can create an office suite to fit your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.