Zoro Homepage
This item is Discontinued.
Hon Desk Chairs, Fabric, Adjustable H2283.VA19.PA

Desk Chairs, Fabric, Adjustable (Discontinued)

  • Mfr # H2283.VA19.PA
  • Zoro # G5957183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2283.VA19.PA
Zoro #
G5957183
UPC #
881728407940
Country of Origin
China

Dimensions

Seat Width
20 in
Seat Depth
17 in
Back Height
24 in
Overall Depth
30 3/4 in
Back Width
18 in
Overall Height
43 3/8 in
Seat Height Max.
21 in
Seat Height Min.
17 in
Overall Width
26 3/4 in
Seat Height
20 in

Description

Desk Chair, Lota Series, Overall Height 43-3/8 In., Overall Width 26-3/4 In., Overall Depth 27-3/4 In., Seat Height Min. 16 In., Seat Height Max. 20 In., Seat Width 19-1/2 In., Seat Depth 17-1/4 In., Back Height 23-1/2 In., Back Width 17-3/4 In., Seat Color Charcoal, Back Color Charcoal, Seat Material Fabric, Back Material Mesh, Unassembled, Arm Style Adjustable, Weight Capacity 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.