Desk Drawer, 14 3/4 in L, Charcoal
- Mfr # HD8.S
- Zoro # G9148524
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Color
Charcoal
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Material
Metal
Series
HON 38000 Series
Overall Height
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD8.S
- Zoro #
- G9148524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3"
- Depth
- 14.75"
- Overall Width
- 24.75"
- Overall Length
- 14 3/4 in
- Fits Chest Size
- Steel Ball Bearing Suspension, Integrated Pencil Tray with (3) Compartments, Removable Lock
- Length
- 14 3/4 in
Details
- Item
- Desk Drawer
- Color
- Charcoal
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Material
- Metal
- Series
- HON 38000 Series
- Weight
- 12 lbs
- For Use With
- Double Pedestal Desk
- Mounting Mechanism
- Screw-On
- Features
- Steel Ball Bearing Suspension, Integrated Pencil Tray with (3) Compartments, Removable Lock
- Arm Style
- Glide Track
- Green Environmental Attribute
- Product Contains a Minimum of 30% Pre-Consumer Recycled Content
- Mounting Pattern
- (4) 1/8 in Mounting Holes
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Certified
- Shell Material
- Metal
- Wire Color
- Charcoal
- Compatible Product Type
- Double Pedestal Desk
Description
Center Drawer with Core Removable Locks, Metal, 24.75w x 14.75d x 3h, Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.