Shop HON
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Desk Hutch, 34 3/4 in H, 72 in W X Laminate, Black
- Mfr # H386572N.S
- Zoro # G915549912
product price:Â
$
933.99
/ea
Key Features
Overall Width
72 in
Overall Height
34 3/4 in
Color
Black
Material
Laminate
Number of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H386572N.S
- Zoro #
- G915549912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 72 in
- Overall Height
- 34 3/4 in
- Overall Length
- 13 1/2 in
- Wire Rope Length
- 13 1/2 in
- Length
- 13 1/2 in
Details
- Item
- Desk Hutch
- Color
- Black
- Material
- Laminate
- Number of Shelves
- 1
- Assembly
- Unassembled
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Certified
- Standards
- ISTA, ANSI/BIFMA, SCS Indoor Advantage Certified, SCS Indoor Advantage Gold Certified
- Green Environmental Attribute
- Product Contains a Minimum of 30% Post-Consumer Recycled Content
- Compatible with Product Type
- Double Pedestal Desk, Flipper Doors, Wide Kneespace Credenza
- Product Type
- Desk Hutch
- Shell Material
- Laminate
- Wire Color
- Black
Description
Series 38000 Stack On Open Shelf Hutch, 72w x 13.5d x 34.75h, Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.