Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HLSL2016MP2.C.C.T1
Zoro #
G7071967
UPC #
089192959259
Country of Origin
Unknown
Dimensions
Overall Height
28 23/64 in
Overall Depth
19 11/16 in
Overall Width
15 23/32 in
Details
Series
Voi
Handle
Pull
Base Material
Laminate
Color Base
Harvest
Number of Drawers
2
Description
Desk Pedestal, Voi Series, Overall Width 15 23/32 in, Overall Height 28 23/64 in, Overall Depth 19 11/16 in, Number of Drawers 2, Color Base Harvest, Base Material Laminate, Pull Handle, Fully Assembled Assembly, Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.