Zoro Homepage
This item is Discontinued.
Hon Desk Return Stack-On Storage for Return, 14.63 in D X 37.13 in H, 48" W X Woodgrain Laminate H105323.NN

Desk Return Stack-On Storage for Return, 14.63 in D X 37.13 in H, 48" W X Woodgrain Laminate (Discontinued)

  • Mfr # H105323.NN
  • Zoro # G2182413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H105323.NN
Zoro #
G2182413
UPC #
641128172561
Country of Origin
United States

Dimensions

Overall Width
48"
Overall Depth
14.63 in
Overall Height
37.13 in
Width
48"

Details

Type
Desk Return
Item
Stack-On Storage for Return
Color
Mahogany
Material
Woodgrain Laminate
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Doors
3
Series
HON 10500
Includes
(3) Doors
For Use With
10500 Series Return; Task Light
Edge Type
Straight Edge

Description

Stack-On Storage for Return

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.