Shop HON
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Desk Return L Workstation Return, Full-Height Left, 24 in D X 29-1/2 in H, 48" W X Mahogany
- Mfr # H105906L.NN
- Zoro # G0200114
product price:Â
$
924.99
/ea
Key Features
Type
Desk Return
Overall Width
48"
Overall Depth
24 in
Overall Height
29-1/2 in
Color
Mahogany
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H105906L.NN
- Zoro #
- G0200114
- UPC #
- -
- Country of Origin
- United States
- Type
- Desk Return
- Item
- L Workstation Return,Full-Height Left
- Color
- Mahogany
- Number of Drawers
- 2
- Base Material
- Woodgrain Laminate
- Top Material
- Thermally Fused Woodgrain Laminate
- For Use With
- To complete the inL in Workstation, you must order the Desk: HON 10500 Series inL in Workstation Single Pedestal Desk with Full-Height Pedestal (Mahogany) and the Return: HON 10500 Series “L” Workstation Return with Full-Height Pedestal (Mahogany)
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Number of Pedestals
- 1
- Pedestal Style
- Full-Height
- Series
- HON® 10500 Series™
- Edge Type
- Square Edge
- Drawer Configuration
- Left: File/File
- Return Orientation
- Left
Description
L Workstation Return,Full-Height Left
- Not freestanding—pair with 10500 SeriesTM Desks to create a full workstation.
- Hard-working, good-looking and built to survive a lifetime of overtime.
- Exclusive, reinforced-pedestal construction.
- Full-extension drawers with steel ball-bearing suspension systems.
- Premium, ultra-durable multi-ply laminate surfaces.
- Grommet on worksurface for cable management.
- Full-height modesty panel for privacy.
- Removable-core locking system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.