Shop HON
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Pedestal Desk, 30 in D X 29 1/2 in H, 60 in W X
- Mfr # H105892.NN
- Zoro # G215550434
product price:Â
$
1,195.99
/ea
Key Features
Overall Width
60 in
Overall Depth
30 in
Overall Height
29 1/2 in
Number of Drawers
5
Number of Pedestals
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H105892.NN
- Zoro #
- G215550434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 60 in
- Overall Depth
- 30 in
- Overall Height
- 29 1/2 in
- Main Desktop Depth
- 30 in
Description
Series 10500 Double Pedestal Desk with Full Pedestals, 60in x 30in x 29.5in, Mahogany
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.