
Desk Return Desk for Right Return, 30 in D X 29.5" H, 66" W X Woodgrain Laminate, Mahogany (Discontinued)
- Mfr # H94284L.NN
- Zoro # G2184139
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H94284L.NN
Zoro #
G2184139
UPC #
089192690374
Country of Origin
United States
Dimensions
Overall Width
66"
Overall Depth
30 in
Overall Height
29.5"
Depth
30"
Details
Type
Desk Return
Item
Desk for Right Return
Color
Mahogany
Material
Woodgrain Laminate
Number of Drawers
3
Number of Shelves
0
Weight
233 lbs
For Use With
HON® 94000 Series™ Desks and Returns
Pedestal Style
Full-Height
Work Surface Material
High-Pressure Laminate
Series
HON 94000 Series
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified
Number of Pedestals
1
Base Material
Woodgrain Laminate
Edge Type
Traditional
Base Color
Mahogany
Shape
Rectangular
Drawer Configuration
Left: Box/File; Center: Box
Description
Desk for Right Return
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.