Single Pedestal Desk, 36" D, 29-1/2" H, Cognac, Laminate (Discontinued)
- Mfr # HON10785RCO
- Zoro # G4502045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HON10785RCO
Zoro #
G4502045
UPC #
035349238852
Country of Origin
United States
Dimensions
Overall Depth
36"
Overall Height
29-1/2"
Width
72"
Details
Type
Single Pedestal Desk
Item
Desk,Rt Ped,72inW,Cognac
Color
Cognac
Material
Laminate
Number of Drawers
2
Number of Pedestals
1
Series
10700 Series
Description
Desk,Rt Ped,72inW,Cognac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.