Standing-Height Desk 10500 Series(TM) Standing-Height Desk Shell, 30" D X 42" H, Mahogany, Laminate (Discontinued)
- Mfr # HON105397NN
- Zoro # G0058900
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HON105397NN
Zoro #
G0058900
UPC #
641128544634
Country of Origin
United States
Dimensions
Overall Depth
30"
Overall Height
42"
Width
60"
Details
Type
Standing-Height Desk
Item
10500 Series(TM) Standing-Height Desk Shell
Color
Mahogany
Material
Laminate
Series
10500 Series(TM)
Description
Desk,Stndng,30",10500,Mah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.