Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hon Door, Flipper, 38000, 60in, Py, PK2 HON386015LL

Door, Flipper, 38000, 60in, Py, PK2 (Discontinued)

  • Mfr # HON386015LL
  • Zoro # G4502331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON386015LL
Zoro #
G4502331
UPC #
020459918886
Country of Origin
United States

Dimensions

Depth
15"
Width
30 in
Overall Width
30"
Shelf Thickness (In.)
3/4"
Thickness
0.75"

Details

Item
Door,Flipper,38000,60in,Py,PK2
Series
HON® 38000 Series™
Color
Putty
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Material
High-Pressure Laminate
Doors
2
Weight
16 lbs
For Use With
HON® 38000 Series™ Stack-on Open Shelf Unit 38224NL
Edge Type
Radius Edge

Description

Door,Flipper,38000,60in,Py,PK2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.