Drafting and Task Stools
- Mfr # HONSVSR1ACLC10T
- Zoro # G5079275
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Overall Height
52.75"
Color
Ink
Material
Fabric
Depth
29.5"
Overall Width
29.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HONSVSR1ACLC10T
- Zoro #
- G5079275
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 52.75"
- Depth
- 29.5"
- Overall Width
- 29.5"
- Width
- 19 in
- Height
- 33"
Details
- Color
- Ink
- Item
- Solve Series ReActiv Back Task Stool,Ink
- Material
- Fabric
- Standards
- Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards
- Application
- Assembly/Repair & Technical Task; General Office & Task
- Weight
- 50 lbs
- Capacity
- Supports Up to 300 lb
- Style
- Task Stool
Description
Solve Series ReActiv Back Task Stool, Supports Up to 300 lb, 23in to 33in Seat Height, Ink Seat, Charcoal Back, Black Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.