Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Table, 24 in W, 20 in L, 20 in H

  • Mfr # HON80193NN

  • Zoro # G601846479


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Length
20 in
Height
20 in
Edge Type
Flat
Color
Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON80193NN
Zoro #
G601846479
UPC #
89191169307
Country of Origin
United States

Dimensions

Width
24 in
Length
20 in
Height
20 in

Details

Item
End Table
Edge Type
Flat
Color
Mahogany
Application
Lobby, Waiting Room, Office
Features
Warp Resistant, Stain Resistant, Glide, Spill Resistant, Liquid Resistant, Durable, Scratch Resistant

Description

End table features top-over-apron and square corner detail that complements many different furniture designs. It is ideal for high-traffic areas such as reception rooms and lounges. Top and aprons are made of abrasion-resistant, stain-resistant, thermal-fused Mahogany laminate over durable, 1-1/8" thick, solid-core, high-density particleboard. End table meets or exceeds applicable ANSI/BIFMA standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.