Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HR1W.APLT.H.PT.CU90.PLAT
Zoro #
G3485800
UPC #
641128577113
Country of Origin
Unknown
Dimensions
Seat Width
20 in
Seat Depth
16 in
Back Height
19 in
Overall Depth
26 in
Back Width
18 in
Seat Height Max.
21 in
Overall Height
37 1/2 in
Seat Height Min.
17 in
Overall Width
26 in
Description
Desk Chair, Overall Width 26 in, Overall Depth 26 in, Seat Color Cerulean, Back Color Cerulean, Seat Depth 16 in, Seat Width 20 in, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Weight Capacity 300 lb, Series Purpose, Standards ANSI/BIFMA, ISTA, Back Height 19 in, Back Width 18 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.