Zoro Homepage
This item is Discontinued.
Hon 2 Drawer File Cabinet, Mahogany, Legal/Letter H94223.NN

2 Drawer File Cabinet, Mahogany, Legal/Letter (Discontinued)

  • Mfr # H94223.NN
  • Zoro # G3943339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H94223.NN
Zoro #
G3943339
UPC #
089192518630
Country of Origin
Unknown

Dimensions

File Size
Legal/Letter
Overall Depth
20 1/2 in
Overall Height
29 1/2 in
Overall Width
37 1/2 in

Details

Color
Mahogany
Material
Laminate
Number of Drawers
2
Finish
Mahogany
File Cabinet Type
Lateral
Series
94000
Lock Included
Yes
Number of Doors
2
Standards
ANSI/BIFMA, ISTA
Assembled/Unassembled
Assembled
Handle Type
Rounded
Item
File Cabinet

Description

File Cabinet,94000 Series,Rounded Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.