Shop HON
See all product information
Create Account
File Cabinet Accessories, PK4
- Mfr # H919491
- Zoro # G2184023
product price:Â
$
62.55
/pk of 4, $15.64/ea
Key Features
For Use With
HON® 30" and 36" Wide Lateral Files
Material
Steel
Color
Gray
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H919491
- Zoro #
- G2184023
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3/4 in
- Overall Depth
- 1 in
- Overall Width
- 15 1/4 in
Details
- For Use With
- HON® 30" and 36" Wide Lateral Files
- Material
- Steel
- Color
- Gray
- Item
- Rail
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Green Certification or Other Recognition
- SCS Indoor Advantage(R) Certified
- Product Type
- Rail
- Weight
- 0.15 lbs
- Caster Indicator
- No
- Anti-Tip Mechanism Indicator
- No
- Pedestal Sub-Type Indicator
- No
- Shell Material
- Steel
- Green Environmental Attribute
- Product Contains a Minimum of 10% Pre-Consumer Recycled Content
- Wire Color
- Gray
Description
One pack makes two rows of letter- or legal-size filing in one drawer/shelf of 36" files, or two drawers of 30" files. One pack makes three rows of letter-size filing or two rows of legal-size filing/shelf of 42" files. Four rails per pack.
- Durable precision-formed steel construction for strength and consistent quality.
- Increases letter-sized filing capacity in 30", 36" and 42" wide lateral drawers by allowing front-to-back filing.
- One pack makes three rows of letter-size filing or two rows of legal-size filing in one drawer/shelf of 42" files.
- One pack makes two rows of letter- or legal-size filing in one drawer/shelf of 36" files.
- One pack makes two rows of letter- or legal-size filing in two drawers of 30" files.
- Rails mount over standard hangrails to hold hanging folders in front-to-back format.
- Ships as a set of four.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.