Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HON18820RQ
Zoro #
G3943600
UPC #
631530370952
Country of Origin
United States
Dimensions
File Size
Letter
Overall Depth
19 57/64 in
Overall Height
28 in
Overall Width
15 in
Details
Color
Light Gray
Material
Steel
Number of Drawers
2
Finish
Light Gray
File Cabinet Type
Mobile Pedestal
Series
Flagship
Number of Doors
2
Lock Included
Yes
Item
File Cabinet
Handle Type
Full
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, ISTA
Description
File Cabinet, Color Light Gray, Finish Light Gray, Material Steel, Number of Drawers 2, Overall Depth 19 57/64 in, Overall Height 28 in, Overall Width 15 in, Standards ANSI/BIFMA, ISTA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.