Zoro Homepage
This item is Discontinued.
Hon BlueGuest Chair, 23-1/2"W22"L33-9/64"H, Fixed, LeatherSeat, Invitation Guest SeatingSeries H2111.C.AB90

BlueGuest Chair, 23-1/2"W22"L33-9/64"H, Fixed, LeatherSeat, Invitation Guest SeatingSeries (Discontinued)

  • Mfr # H2111.C.AB90
  • Zoro # G3947697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2111.C.AB90
Zoro #
G3947697
UPC #
089192982172
Country of Origin
United States

Dimensions

Overall Height
33 9/64 in
Overall Width
23 1/2 in
Overall Depth
22 in
Back Height
16 in
Cushion Thickness
3 in
Back Width
21 in
Seat Height
19 in
Seat Depth
17 in
Seat Width
20 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Blue
Seat Material
Leather
Back Color
Blue
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Assembled
Series
Invitation Guest Seating
Frame Color
Harvest
Standards
ANSI/BIFMA, ISTA
Weight Capacity
250 lb

Description

Guest Chair, Invitation Guest Seating Series, Overall Height 33 9/64 in, Overall Width 23 1/2 in, Overall Depth 22 in, Seat Height 19 in, Seat Width 20 in, Seat Depth 17 in, Back Height 16 in, Back Width 21 in, Seat Color Blue, Back Color Blue, Frame Color Harvest, Seat Material Leather, Back Material Leather, Frame Material Wood, Assembled/Unassembled Assembled, Cushion Thickness 3 in, Arm Style Fixed, Weight Capacity 250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.