Zoro Homepage
This item is Discontinued.
Hon BlackGuest Chair, 23"W25-1/2"L32-1/4"H, Fixed, PolymerSeat, Sensible - 6000 SeriesSeries HON6008NT10T

BlackGuest Chair, 23"W25-1/2"L32-1/4"H, Fixed, PolymerSeat, Sensible - 6000 SeriesSeries (Discontinued)

  • Mfr # HON6008NT10T
  • Zoro # G3947399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON6008NT10T
Zoro #
G3947399
UPC #
631530441782
Country of Origin
United States

Dimensions

Overall Height
32 1/4 in
Overall Width
23 in
Overall Depth
25 1/2 in
Back Width
21 in
Seat Width
20 in
Seat Depth
19 in
Cushion Thickness
3 in
Seat Height
19 in
Back Height
16 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Polymer
Back Color
Black
Back Material
Fabric
Frame Material
Steel
Assembled/Unassembled
Assembled
Series
Sensible - 6000 Series
Standards
ANSI/BIFMA, ISTA
Frame Color
Black
Weight Capacity
250 lb

Description

Guest Chair, Sensible - 6000 Series Series, Overall Height 32 1/4 in, Overall Width 23 in, Overall Depth 25 1/2 in, Seat Height 19 in, Seat Width 20 in, Seat Depth 19 in, Back Height 16 in, Back Width 21 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Polymer, Back Material Fabric, Frame Material Steel, Assembled/Unassembled Assembled, Cushion Thickness 3 in, Arm Style Fixed, Weight Capacity 250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.