Zoro Homepage
This item is Discontinued.
Hon BlackGuest Chair, 23-1/2"W27-1/2"L35-1/2"H, Fixed, FabricSeat, Pillow SoftSeries H2194.N.SR11

BlackGuest Chair, 23-1/2"W27-1/2"L35-1/2"H, Fixed, FabricSeat, Pillow SoftSeries (Discontinued)

  • Mfr # H2194.N.SR11
  • Zoro # G3947627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2194.N.SR11
Zoro #
G3947627
UPC #
631530917195
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Width
23 1/2 in
Overall Depth
27 1/2 in
Back Width
22 in
Seat Depth
19 in
Cushion Thickness
3 in
Seat Height
20 in
Back Height
19 in
Seat Width
21 in

Details

Item
Guest Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Fabric
Back Color
Black
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Assembled
Series
Pillow Soft
Weight Capacity
250 lb
Frame Color
Mahogany
Standards
ANSI/BIFMA, ISTA

Description

Guest Chair, Pillow Soft Series, Overall Height 35 1/2 in, Overall Width 23 1/2 in, Overall Depth 27 1/2 in, Seat Height 20 in, Seat Width 21 in, Seat Depth 19 in, Back Height 19 in, Back Width 22 in, Seat Color Black, Back Color Black, Frame Color Mahogany, Seat Material Fabric, Back Material Leather, Frame Material Wood, Assembled/Unassembled Assembled, Cushion Thickness 3 in, Arm Style Fixed, Weight Capacity 250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.