This item is Discontinued.

Hon HON, 10700 SERIES SINGLE 3/4 RIGHT PEDESTAL DESK, 48W X 30D X 29.5H, HARVEST 107885RCC

HON, 10700 SERIES SINGLE 3/4 RIGHT PEDESTAL DESK, 48W X 30D X 29.5H, HARVEST (Discontinued)

  • Mfr # 107885RCC
  • Zoro # G110772665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107885RCC
Zoro #
G110772665
UPC #
645162483843
Country of Origin
United States

Description

A modular management solution that combines stylish profiles and elegant accents with top-grade fit and finish. Abrasion- and stain-resistant high-pressure laminate with elegant hardwood trim. Drawers ride on steel ball bearing suspensions; file drawer extends fully and accommodates letter and legal size hanging files, box drawer extends three-quarters. HON One Keyin core removable locks make re-keying quick and easy. Full-height modesty panel for privacy. Two worksurface grommets for cable management. Series Name: HON 10700 Series; Worksurface/Base Color: Harvest; Color Family: Oak; Worksurface Shape: Rectangular.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.