This item is Discontinued.

Hon HON, 38000 SERIES DESK SHELL, 60W X 24D X 29.5H, MAHOGANY/CHARCOAL 38922NS

HON, 38000 SERIES DESK SHELL, 60W X 24D X 29.5H, MAHOGANY/CHARCOAL (Discontinued)

  • Mfr # 38922NS
  • Zoro # G110790102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38922NS
Zoro #
G110790102
UPC #
641128602044
Country of Origin
United States

Description

Upscale, urban steel desking options for the high-tech managerial office. Modular components provide complete flexibility for creating office layouts and multiple reconfigurations. High-pressure laminate worksurfaces are moisture-, scratch- and stain-resistant. Three-quarter height modesty panel. Wire grommets in top and end panels for easy cord management. Use alone or combine with Bridge, Return, Desk Shell or Peninsula to create a U- or L-Workstation configuration. Color: Mahogany/Charcoal; Color Family: Mahogany; Overall Width: 60in; Depth Maximum: 24in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.