Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hon HON, 38000 SERIES DESK SHELL, 60W X 30D X 29.5H, MAHOGANY/CHARCOAL 38932NS

HON, 38000 SERIES DESK SHELL, 60W X 30D X 29.5H, MAHOGANY/CHARCOAL (Discontinued)

  • Mfr # 38932NS
  • Zoro # G310772670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38932NS
Zoro #
G310772670
UPC #
641128589956
Country of Origin
United States

Description

High-pressure laminate top is moisture-, scratch- and stain-resistant. Two work surface grommets help control cord and wires. Three-quarter height modesty panel for privacy. Combine with bridge, return, credenza shell or peninsula to create a U-workstation or L-workstation. Non-handed shell can be arranged for either left- or right-handed configurations. Series Name: HON 38000 Series; Worksurface/Base Color: Mahogany/Charcoal; Color Family: Mahogany; Worksurface Shape: Rectangular.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.