This item is Discontinued.

Hon HON, 38000 SERIES DOUBLE PEDESTAL DESK, 60W X 30D X 30H, SILVER MESH/LIGHT GRAY 38155B9Q

HON, 38000 SERIES DOUBLE PEDESTAL DESK, 60W X 30D X 30H, SILVER MESH/LIGHT GRAY (Discontinued)

  • Mfr # 38155B9Q
  • Zoro # G410772631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38155B9Q
Zoro #
G410772631
UPC #
631530662330
Country of Origin
United States

Description

High-pressure laminate top is moisture-, scratch- and stain-resistant. Tru-fit mitered drawers operate on heavy-duty steel ball bearing suspensions. High-sided file drawers extend fully and accept hanging files without hang rails; box drawers extend three-quarters. HON inOne Keyin core removable locks. Two work surface grommets help control cord and wires. Three-quarter height modesty panel for privacy. Series Name: HON 38000 Series; Worksurface/Base Color: Light Gray/Silver; Color Family: Gray; Worksurface Shape: Rectangular.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.