This item is Discontinued.

Hon HON, 38000 SERIES SINGLE PEDESTAL DESK, LEFT, 66W X 30D X 30H, SILVER MESH/LIGHT GRAY 38292LB9Q

HON, 38000 SERIES SINGLE PEDESTAL DESK, LEFT, 66W X 30D X 30H, SILVER MESH/LIGHT GRAY (Discontinued)

  • Mfr # 38292LB9Q
  • Zoro # G710772652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38292LB9Q
Zoro #
G710772652
UPC #
641128245111
Country of Origin
United States

Description

High-pressure laminate top is moisture-, scratch- and stain-resistant. Tru-fit mitered drawers operate on heavy-duty steel ball bearing suspensions. High-sided file drawer extends fully and accepts hanging files without hang rails; box drawer extends three-quarters. HON inOne Keyin core removable locks. Two work surface grommets help control cord and wires. Three-quarter height modesty panel for privacy. Series Name: HON 38000 Series; Worksurface/Base Color: Light Gray/Silver; Color Family: Gray; Worksurface Shape: Rectangular.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.