This item is Discontinued.

Hon HON, 600 SERIES FIVE-DRAWER LATERAL FILE, 36W X 18D X 64.25H, LIGHT GRAY 685LQ

HON, 600 SERIES FIVE-DRAWER LATERAL FILE, 36W X 18D X 64.25H, LIGHT GRAY (Discontinued)

  • Mfr # 685LQ
  • Zoro # G610779379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685LQ
Zoro #
G610779379
UPC #
89192113798
Country of Origin
United States

Description

Counterweight included, where applicable, to meet ANSI/BIFMA stability requirements. Lock secures both sides of drawer and heavy-duty, three-part, telescoping, steel ball bearing suspension offers smooth drawer operation. Mechanical interlock allows only one drawer to be open at a time to inhibit tipping. Four adjustable leveling glides help compensate for uneven flooring. Drawers include side-to-side hang-rails for letter or legal size filing and bright, anodized aluminum recessed drawer pulls. HON inOne Keyin interchangeable core removable locks. Four-Drawer/One-Shelf FormatFour standard file drawers with one receding-door-enclosed, roll-out file shelf on top. Drawer Quantity: 4; Drawer Configuration: File; Anti-Tip Mechanism Indicator: Yes; Anti-Tip Mechanism: Counterweight; Mechanical Interlock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.