Zoro Homepage
This item is Discontinued.
Hon Hon BSXVST402 Sadie Seating Fixed Arms Fabric Task Chair; Black BSXVST402

Hon BSXVST402 Sadie Seating Fixed Arms Fabric Task Chair; Black (Discontinued)

  • Mfr # BSXVST402
  • Zoro # G103784347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSXVST402
Zoro #
G103784347
UPC #
191734204328
Country of Origin
China

Details

Style
Task Chair

Description

Part of the HON Sadie Collection where quality meets value, this task chair is perfect for your home office but also feels right at home in any corporate office environment. Customize your comfort with pneumatic seat-height adjustment from 19" to 22". Black fabric padded seat and back cushions and fixed arms provide outstanding comfort and support. The 360-degree swivel motion and durable dual-wheeled casters on the nylon five-star base allow you to move anywhere in your work space. Seat measures 19-1/4" wide x 18" depth. This chair meets or exceeds industry standards for safety and durability,

Features
  • Belongs to the HON Sadie Collection where quality meets value
  • Versatile use in home or corporate office
  • Move the seat up and down to adapt to various body heights
  • 360 degree swivel for freedom of movement in any direction
Specifications
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.