This item is Discontinued.

Hon HON Huddle Flip-Top Table Base, 51.56 W, 23.5 L, 28.63 H, Laminate Top MFLIP24CP

HON Huddle Flip-Top Table Base, 51.56 W, 23.5 L, 28.63 H, Laminate Top (Discontinued)

  • Mfr # MFLIP24CP
  • Zoro # G8901179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFLIP24CP
Zoro #
G8901179
UPC #
-
Country of Origin
Unknown

Dimensions

Width
51.56
Length
23.5
Height
28.63
Depth
23-1/2"

Details

Item
HON Huddle Flip-Top Table Base
Tabletop Material
Laminate
Frame Color
Black
Leg Color
Black
Assembled/Unassembled
Assembled
Type
Flip-Top Base
Surface Material
Laminate

Description

Huddle Table Base Kit,Flip Top Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.