This item is Discontinued.

Hon HON SC182830LGS, FLAGSHIP STORAGE CABINET WITH 4 SMALL AND 4 MEDIUM BINS, 30 X 18 X 28, CHARCOAL HONSC182830LGS

HON SC182830LGS, FLAGSHIP STORAGE CABINET WITH 4 SMALL AND 4 MEDIUM BINS, 30 X 18 X 28, CHARCOAL (Discontinued)

  • Mfr # HONSC182830LGS
  • Zoro # G011251696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONSC182830LGS
Zoro #
G011251696
UPC #
-
Country of Origin
United States

Details

Item
Storage Cabinet

Description

Flagship modular storage cabinets help you organize the chaos and stay ahead of the competition. Ships fully assembled and features pre-configured trays. Trays and storage rails can be easily reconfigured to suit your needs giving you flexible storage options to meet any challenge at any time. Equipped with HON ''One Keyin interchangeable core removable lock. Full radius handle on both doors. 28in High Cabinet4 Small Bins: 12.75in x 16in x 3'', 4 Medium Bins: 12.75in x 16in x 6''. Color: Charcoal, Overall Width: 30'', Overall Depth: 18'', Overall Height: 28''.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.