Zoro Homepage
This item is Discontinued.
Hon Hutch, 38000, Stckon, 60in, Cc HON386560NS

Hutch, 38000, Stckon, 60in, Cc (Discontinued)

  • Mfr # HON386560NS
  • Zoro # G4502255
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HON386560NS
Zoro #
G4502255
UPC #
020459916714
Country of Origin
United States

Dimensions

Depth
13.5"
Height
34-3/4 in
Width
60 in
Overall Width
60"
Overall Height
34.75"

Details

Item
Hutch,38000,Stckon,60in,Cc
Series
HON® 38000 Series™
Color
Charcoal
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards and ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Material
High-Pressure Laminate; Steel
Weight
64 lbs
For Use With
38000 Series 60" Wide Double Pedestal Desk; 38000 Series 60" Wide Kneespace Credenza; 38000 Series Flipper Doors

Description

Hutch,38000,Stckon,60in,Cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.