Zoro Homepage

Ignition Mid-back Task Chair

  • Mfr # HONI2Y2AHFC10DW

  • Zoro # G504846798


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Task Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONI2Y2AHFC10DW
Zoro #
G504846798
UPC #
195540916529
Country of Origin
United States

Details

Style
Mid Back Task Chair

Description

Enjoy taking care of business in this with a four-way stretch mesh back delivers more than the comfort everyone wants from an office chair. Advanced synchro-tilt mechanism puts you in total control of your recline and comfort. Breathable, four-way stretch mesh back in a Fog color cradles your spine with natural lumbar support and increases airflow. Arms adjust in height and width while lumbar and cushioned fabric seat adjust in height to provide a custom fit. Other functions include pneumatic seat-height adjustment from 16-3/8" to 21-1/4", 360-degree swivel, tilt tension and tilt lock. Seat measures 20" wide x 17-3/4" deep. Back size is 19" wide x 23" high. Easy-to-assemble low-back chair holds up to 300 lb. and features a Designer White frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.