Ignition Series Executive High-Back Chai (Discontinued)
- Mfr # HIEH1.F.H.U.CU10.T.SB
- Zoro # G2184260
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HIEH1.F.H.U.CU10.T.SB
Zoro #
G2184260
UPC #
-
Country of Origin
United States
Dimensions
Height
21"
Width
20"
Depth
39"
Overall Height
48"
Overall Width
27"
Details
Style
Executive Chair
Material
Fabric
Color
Black
Item
Ignition Series Executive High-Back Chai
Back Color
Black
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
Weight Capacity
Supports Up to 300 lb
Arm Style
Loop
Lumbar Support
No
Weight
59 lbs
Application
Executive & Management; General Office & Task
Description
Ignition Series Executive High-Back Chai
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.