This item is Discontinued.
This item is Discontinued.
Ignition Series Fabric Low-Back Task Chair, Black, Base: Black (Discontinued)
Mfr #
HITL1.A.H.U.CU10.T.SB
Zoro #
G5077735
UPC # 089191212867
Country of Origin United States
Category Task Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- HITL1.A.H.U.CU10.T.SB
- Zoro #
- G5077735
- UPC #
- 089191212867
- Country of Origin
- United States
Dimensions
- Height
- 21.5"
- Width
- 19"
- Overall Height
- 41"
- Depth
- 27"
- Overall Width
- 27"
Details
- Style
- Low Back Task Chair
- Material
- 100% Polyester
- Color
- Black
- Capacity
- Supports Up to 300 lb
- Item
- Ignition Series Low-Back Task Chair,Blac
- Office Chair Style
- Task Chair
- Features
- Back Height Adjustment, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock
- Standards
- Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Performance Standards; SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified
- Includes
- Arms
- Application
- General Office & Task
- Weight
- 51 lbs
- Arm Type
- Padded T-Bar
Description
Ignition Series Fabric Low-Back Task Cha
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.